CSW30H-BEPI1D61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30H-BEPI1D61

WEG Electric Switches

CSW30H-BEPI1D61

WEG Electric Switches
H30MM IL AL PUL MUSH 120V RD
MFG Item Number
CSW30H-BEPI1D61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30H-BEPI1D61
H30MM IL AL PUL MUSH 120V RD

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30H-BEPI1D61
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description H30MM IL AL PUL MUSH 120V RD
Illuminated Yes
Mounting 30 mm
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.528 lbs
Gross Weight 0.528 lbs