CSW30H-BGAI0D66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30H-BGAI0D66

WEG Electric Switches

CSW30H-BGAI0D66

WEG Electric Switches
H30MM IL PB RECES WHITE 240V
MFG Item Number
CSW30H-BGAI0D66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30H-BGAI0D66
H30MM IL PB RECES WHITE 240V

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30H-BGAI0D66
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description H30MM IL PB RECES WHITE 240V
Illuminated Yes
Mounting 30 mm
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Round Recessed
Operator Color White
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.33 lbs
Gross Weight 0.33 lbs