CSW30H-BGAI1D66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30H-BGAI1D66 WEG Electric Switches, H30MM IL PB RECES RED 240V

MFG Item Number
CSW30H-BGAI1D66

CSW30H-BGAI1D66 WEG Electric Switches, H30MM IL PB RECES RED 240V

MFG Item Number
CSW30H-BGAI1D66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSW30H-BGAI1D66
H30MM IL PB RECES RED 240V

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30H-BGAI1D66
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description H30MM IL PB RECES RED 240V
Illuminated Yes
Mounting 30 mm
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Round Recessed
Operator Color Red
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.33 lbs
Gross Weight 0.33 lbs