Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW30H-CA2F90G
H30MM AL 2F POS LEVER SW GN
MFG Item Number
CSW30H-CA2F90G
This item cannot be canceled or returned
Description
H30MM AL 2F POS LEVER SW GN
Specifications
Specifications
| Manufacturer Part Number |
CSW30H-CA2F90G |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
H30MM AL 2F POS LEVER SW GN |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4 |
| Protection Rating |
IP65 |
| Net Weight |
0.528 lbs |
| Gross Weight |
0.528 lbs |
CSW30H-CA2F90G
WEG Electric Switches