Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW30H-CA3F45
H30MM AL 3F POS LEVER SW WE
MFG Item Number
CSW30H-CA3F45
This item cannot be canceled or returned
Description
H30MM AL 3F POS LEVER SW WE
Specifications
Specifications
| Manufacturer Part Number |
CSW30H-CA3F45 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
H30MM AL 3F POS LEVER SW WE |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4 |
| Protection Rating |
IP65 |
| Net Weight |
0.528 lbs |
| Gross Weight |
0.528 lbs |
CSW30H-CA3F45
WEG Electric Switches