CSW30H-SD0D66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW30H-SD0D66

WEG Electric Pilot Lights

CSW30H-SD0D66

WEG Electric Pilot Lights
H30MM AL PIL LIG WHITE 240V
MFG Item Number
CSW30H-SD0D66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
CSW30H-SD0D66
H30MM AL PIL LIG WHITE 240V

Series Information

Specifications

Specifications
Manufacturer Part Number CSW30H-SD0D66
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Description H30MM AL PIL LIG WHITE 240V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color White
Bezel Black Plastic
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
NEMA Rating NEMA 4
Gross Weight 0.528 lbs
Net Weight 0.528 lbs