Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWD-4/0-38-134 Ilsco Terminals, CSWD Series, CU CMP 4/0 AWG 13/32-1-3/4 T UL
MFG Item Number
CSWD-4/0-38-134
CSWD-4/0-38-134 Ilsco Terminals, CSWD Series, CU CMP 4/0 AWG 13/32-1-3/4 T UL
MFG Item Number
CSWD-4/0-38-134
This item cannot be canceled or returned
Description
CU CMP 4/0 AWG 13/32-1-3/4 T UL
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWD-4/0-38-134 |
| Manufacturer |
Ilsco |
| Product Series |
CSWD |
| Family Series |
Ilsco Terminals, CSWD Series |
| Description |
CU CMP 4/0 AWG 13/32-1-3/4 T UL CSA |
| Wire Size Range |
1-4/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Purple |
| Net Weight |
0 lbs |
| Gross Weight |
0.169 lbs |
CSWD-4/0-38-134
Ilsco Terminals, CSWD Series