Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWDM3542-5
0.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M
MFG Item Number
CSWDM3542-5
This item cannot be canceled or returned
Description
0.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M
Specifications
Specifications
| Manufacturer Part Number |
CSWDM3542-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
0.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M |
| Type |
Washdown |
| Horsepower |
3/4 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Service Factor |
1.25 |
| Composition |
Stainless Steel |
| Length |
11.06 " |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
CSWDM3542-5
Baldor-ABB Motors Motors