Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CSWN Series
CSWN-1000-12-134
Ilsco Terminals, CSWN Series
CU CMP NARROW, 1000 kcmil, T UL
MFG Item Number
CSWN-1000-12-134
This item cannot be canceled or returned
Description
CU CMP NARROW, 1000 kcmil, T UL
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For limited Space Applications
- Offers Maximum Conductivity
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWN-1000-12-134 |
| Manufacturer |
Ilsco |
| Product Series |
CSWN |
| Family Series |
Ilsco Terminals, CSWN Series |
| Description |
CU CMP NARROW, 1000 kcmil, T UL CSA |
| Wire Size Range |
750-1,000 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0 lbs |
| Gross Weight |
1.034 lbs |
CSWN-1000-12-134
Ilsco Terminals, CSWN Series