Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWN-500-58 Ilsco Terminals, CSWN Series, CU CMP NARROW, 500 KCMIL, T UL
MFG Item Number
CSWN-500-58
CSWN-500-58 Ilsco Terminals, CSWN Series, CU CMP NARROW, 500 KCMIL, T UL
MFG Item Number
CSWN-500-58
This item cannot be canceled or returned
Description
CU CMP NARROW, 500 KCMIL, T UL
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For limited Space Applications
- Offers Maximum Conductivity
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWN-500-58 |
| Manufacturer |
Ilsco |
| Product Series |
CSWN |
| Family Series |
Ilsco Terminals, CSWN Series |
| Description |
CU CMP NARROW, 500 KCMIL, T UL CSA |
| Wire Size Range |
250-500 kcmil |
| Stud Size |
5/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.334 lbs |
CSWN-500-58
Ilsco Terminals, CSWN Series