Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWS-1-14 Ilsco Terminals, CSWS Series, Ring Terminal, 1/4in. Stud, 1-6AWG,
MFG Item Number
CSWS-1-14
CSWS-1-14 Ilsco Terminals, CSWS Series, Ring Terminal, 1/4in. Stud, 1-6AWG,
MFG Item Number
CSWS-1-14
Description
Ring Terminal, 1/4in. Stud, 1-6AWG,
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-1-14 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
Ring Terminal, 1/4in. Stud, 1-6AWG, Uninsulated, Std Barrel, Copper, Square Tongue, Single Hole |
| Wire Size Range |
6-1 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Green |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
CSWS-1-14
Ilsco Terminals, CSWS Series