Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWS-1000-38 Ilsco Terminals, CSWS Series, CU CMP 1000 kcmil 13/32 T UL CSA
MFG Item Number
CSWS-1000-38
CSWS-1000-38 Ilsco Terminals, CSWS Series, CU CMP 1000 kcmil 13/32 T UL CSA
MFG Item Number
CSWS-1000-38
This item cannot be canceled or returned
Description
CU CMP 1000 kcmil 13/32 T UL CSA
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-1000-38 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
CU CMP 1000 kcmil 13/32 T UL CSA |
| Wire Size Range |
750-1,000 kcmil |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.767 lbs |
CSWS-1000-38
Ilsco Terminals, CSWS Series