Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWS-2-12 Ilsco Terminals, CSWS Series, Ring Terminal, #12 Stud, 2-6AWG,
MFG Item Number
CSWS-2-12
CSWS-2-12 Ilsco Terminals, CSWS Series, Ring Terminal, #12 Stud, 2-6AWG,
MFG Item Number
CSWS-2-12
Description
Ring Terminal, #12 Stud, 2-6AWG,
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-2-12 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
Ring Terminal, #12 Stud, 2-6AWG, Uninsulated, Copper, Single hole |
| Wire Size Range |
6-2 AWG |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Brown |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.041 lbs |
CSWS-2-12
Ilsco Terminals, CSWS Series