Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSWS-250-516 Ilsco Terminals, CSWS Series, Ring Terminal, 5/16in. Stud, 250MCM-
MFG Item Number
CSWS-250-516
CSWS-250-516 Ilsco Terminals, CSWS Series, Ring Terminal, 5/16in. Stud, 250MCM-
MFG Item Number
CSWS-250-516
Description
Ring Terminal, 5/16in. Stud, 250MCM-
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-250-516 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
Ring Terminal, 5/16in. Stud, 250MCM- 1/0, Uninsulated, Single Hole, Copper, w/Site Hole, Std Barrel |
| Wire Size Range |
1/0 AWG-250 kcmil |
| Stud Size |
5/16 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Yellow |
| Net Weight |
0.129 lbs |
| Gross Weight |
0.129 lbs |
CSWS-250-516
Ilsco Terminals, CSWS Series