CSWS-4/0-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSWS-4/0-12 Ilsco Terminals, CSWS Series, CU CMP 4/0 AWG 9/16 T UL CSA
MFG Item Number
CSWS-4/0-12

CSWS-4/0-12 Ilsco Terminals, CSWS Series, CU CMP 4/0 AWG 9/16 T UL CSA

MFG Item Number
CSWS-4/0-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CSWS Series
Item #
CSWS-4/0-12
CU CMP 4/0 AWG 9/16 T UL CSA

CSWS Series Information

  • Manufactured from High Strength Seamless Copper
  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • Offers Maximum Conductivity
  • For Easy Conductor Insertion
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Chamfered Entry
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CSWS-4/0-12
Manufacturer Ilsco
Product Series CSWS
Family Series Ilsco Terminals, CSWS Series
Description CU CMP 4/0 AWG 9/16 T UL CSA
Wire Size Range 1-4/0 AWG
Stud Size 1/2 "
Number of Conductors 1
Material Copper
Color Code Purple
Net Weight 0.1 lbs
Gross Weight 0.103 lbs
Alternatives
LCA4/0-12-X
LCA4/0-12-X
Panduit Terminals, Pan-Lug Compression Series