Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CSWS Series
CSWS-4-10
Ilsco Terminals, CSWS Series
CU CMP 4 AWG 7/32 T UL CSA
MFG Item Number
CSWS-4-10
Description
CU CMP 4 AWG 7/32 T UL CSA
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-4-10 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
CU CMP 4 AWG 7/32 T UL CSA |
| Wire Size Range |
6-4 AWG |
| Stud Size |
#10 |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Gray |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.016 lbs |
CSWS-4-10
Ilsco Terminals, CSWS Series