Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CSWS Series
CSWS-400-58
Ilsco Terminals, CSWS Series
CU CMP 400 kcmil 21/32 T UL C SA
MFG Item Number
CSWS-400-58
This item cannot be canceled or returned
Description
CU CMP 400 kcmil 21/32 T UL C SA
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CSWS-400-58 |
| Manufacturer |
Ilsco |
| Product Series |
CSWS |
| Family Series |
Ilsco Terminals, CSWS Series |
| Description |
CU CMP 400 kcmil 21/32 T UL C SA |
| Wire Size Range |
4/0 AWG-400 kcmil |
| Stud Size |
5/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
CSWS-400-58
Ilsco Terminals, CSWS Series