CSWS-6-38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSWS-6-38 Ilsco Terminals, CSWS Series, Ring Terminal, 3/8in. Stud, 6AWG,

MFG Item Number
CSWS-6-38

CSWS-6-38 Ilsco Terminals, CSWS Series, Ring Terminal, 3/8in. Stud, 6AWG,

MFG Item Number
CSWS-6-38
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CSWS Series
Item #
CSWS-6-38
Ring Terminal, 3/8in. Stud, 6AWG,

CSWS Series Information

  • Manufactured from High Strength Seamless Copper
  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • Offers Maximum Conductivity
  • For Easy Conductor Insertion
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Chamfered Entry
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CSWS-6-38
Manufacturer Ilsco
Product Series CSWS
Family Series Ilsco Terminals, CSWS Series
Description Ring Terminal, 3/8in. Stud, 6AWG, Uninsulated
Wire Size Range 6 AWG
Stud Size 3/8 "
Number of Conductors 1
Material Copper
Color Code Blue
Net Weight 0.015 lbs
Gross Weight 0.017 lbs