CSWS-600-38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CSWS-600-38 Ilsco Terminals, CSWS Series, Ring Terminal, 3/8in. Stud, 600MCM-
MFG Item Number
CSWS-600-38

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CSWS-600-38 Ilsco Terminals, CSWS Series, Ring Terminal, 3/8in. Stud, 600MCM-

MFG Item Number
CSWS-600-38
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CSWS Series
Item #
CSWS-600-38
Ring Terminal, 3/8in. Stud, 600MCM-

CSWS Series Information

  • Manufactured from High Strength Seamless Copper
  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • Offers Maximum Conductivity
  • For Easy Conductor Insertion
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Chamfered Entry
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CSWS-600-38
Manufacturer Ilsco
Product Series CSWS
Family Series Ilsco Terminals, CSWS Series
Description Ring Terminal, 3/8in. Stud, 600MCM- 250MCM, Uninsulated, Copper, Single Hole, w/Site Hole, Std Barrel
Wire Size Range 250-600 kcmil
Stud Size 3/8 "
Number of Conductors 1
Material Copper
Color Code Green
Net Weight 0.433 lbs
Gross Weight 0.433 lbs