CT-0050-F10
Littelfuse Current Transformers, CT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-0050-F10

Littelfuse Current Transformers, CT Series

CT-0050-F10

Littelfuse Current Transformers, CT Series
50:5 CT/ 1 IN. WINDOW/ FOOTED
MFG Item Number
CT-0050-F10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CT Series
Item #
CT-0050-F10
50:5 CT/ 1 IN. WINDOW/ FOOTED

CT Series Information

  • Donut Style or Foot Mounted
  • Wide Array of Instrument Rated Current Transformers
  • 600V Voltage Class

Specifications

Specifications
Manufacturer Part Number CT-0050-F10
Manufacturer Littelfuse
Product Series CT
Family Series Littelfuse Current Transformers, CT Series
Description 50:5 CT/ 1 IN. WINDOW/ FOOTED
Core Type Solid Core
Aperture Size 1 " Dia.
Current Ratio 50:5
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs