Series Information
| Manufacturer Part Number | CT-1000 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1000 Contour Crimp Ferrule Crimp Tool has a trapezoid profile. The innovative rapid load design utilizes continuously molded ferrules to significantly reduce installation time. The controlled-cycle mechanism assures high quality, consistent |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 14-20 AWG |
| Net Weight | 0.545 lbs |
| Gross Weight | 0.69 lbs |