Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-1104
Contour Crimp CT-1104 Crimp Tool, Green
This item cannot be canceled or returned
Description
Contour Crimp CT-1104 Crimp Tool, Green
Specifications
Specifications
| Manufacturer Part Number |
CT-1104 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Controlled cycle crimp tool with square profile for Panduit 8 – 6 AWG 10.0 – 16.0mm insulated and non-insulated ferrules and 10 AWG 6.0mm insulated twin wire ferrules. |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8-6 AWG |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.8 lbs |
CT-1104
Panduit Hand Tools