Series Information
| Manufacturer Part Number | CT-1170 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1170 Contour Crimp Ferrule Crimp Tool has a square profile. The controlled-cycle mechanism assures high quality, consistent terminations. The ergonomic grip and multi-position locator assures operator comfort and convenience. |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 28-5 AWG |
| Net Weight | 1.075 lbs |
| Gross Weight | 1.195 lbs |