Series Information
| Manufacturer Part Number | CT-1250 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | Panduit CT-1250 is a simple easy to use hand crimping tool that crimps 1, 1/0, 2/0, and 4/0 AWG power connector lugs. This tool requires no individual dies – instead, it includes a 6-position integrated rotating wheel that provides a UL and CSA approved |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 1 AWG |
| Net Weight | 5.6 lbs |
| Gross Weight | 5.6 lbs |