Series Information
| Manufacturer Part Number | CT-1525 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1525 Contour Crimp Terminal Crimp Tool crimps insulated terminals, splices, disconnects and, insulated parallel splices. The controlled-cycle mechanism assures high quality, consistent terminations. The ergonomic, extended grip handles with flat |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 26-10 AWG |
| Net Weight | 1.315 lbs |
| Gross Weight | 1.435 lbs |