Series Information
| Manufacturer Part Number | CT-1570 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1570 Contour Crimp Terminal Crimp Tool crimps non-insulated terminals, splices, disconnects and, insulated parallel splices. The controlled-cycle mechanism assures high quality, consistent terminations. The ergonomic, extended grip handles with |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 22-10 AWG |
| Net Weight | 1.26 lbs |
| Gross Weight | 1.365 lbs |