Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CT-1700 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CT-1700 Contour Crimp Controlled Cycle Tool provides a controlled cycle mechanism assuring a high quality, consistent terminations while an ergonomic tool design ensures operator comfort, safety, and performance. The polypropylene handles provides |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 6-4 AWG |
| Net Weight | 1.21 lbs |
| Gross Weight | 1.32 lbs |