Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CT-1701
Contour Crimp CT-1701 Controlled Cycle
This item cannot be canceled or returned
Description
Contour Crimp CT-1701 Controlled Cycle
Specifications
Specifications
Manufacturer Part Number
CT-1701
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
The CT-1701 Controlled Cycle Tool features a controlled-cycle crimping ratchet mechanism along with a ergonomic design which provides low handle effort for crimping.
Type
Crimpers
Number of Pieces
1
Capacity
10-2 AWG
Net Weight
1.32 lbs
Gross Weight
1.33 lbs
CT-1701
Panduit Hand Tools