CT-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-2 Ilsco Terminals, CT Series, Butt Splice, 2AWG, Uninsulated,

MFG Item Number
CT-2

CT-2 Ilsco Terminals, CT Series, Butt Splice, 2AWG, Uninsulated,

MFG Item Number
CT-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CT Series
Item #
CT-2
Butt Splice, 2AWG, Uninsulated,

CT Series Information

  • Manufactured from High Strength Seamless Copper
  • Electro‑Tin Plated
  • Center Wire Stop
  • Chamfered Barrel
  • Color Coded


Specifications

Specifications
Manufacturer Part Number CT-2
Manufacturer Ilsco
Product Series CT
Family Series Ilsco Terminals, CT Series
Description Butt Splice, 2AWG, Uninsulated, 1.875in. Barrel Length, Brown Die Color Code
Wire Size Range 6-2 AWG
Number of Conductors 1
Material Copper
Color Code Brown
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.053 lbs