Series Information
| Manufacturer Part Number | CT-2300/ST |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Electric Power Tools |
| Description | The CT-2300/ST BlackFin Battery Powered Crimping Tool has interchangeable crimp dies for terminating most Pan-Term terminals, splices, disconnects, ferrules and some copper lugs. The lightweight ergonomic design provides maximum productivity and ease of |
| Head Type | Open Head |
| Crimping Force | 3,400 lbs |
| Cable Capacity (Cu) | 14-10 AWG |
| Cable Capacity (Al) | 26-10 AWG |
| Power Source | 18 V 1.5 Ah Li-Ion Battery |
| Charger Voltage | 240 VAC |
| Net Weight | 5.84 lbs |
| Gross Weight | 6.49 lbs |