Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CT Series
CT-250
Ilsco Terminals, CT Series
Butt Splice, 250MCM Uninsulated,
This item cannot be canceled or returned
Description
Butt Splice, 250MCM Uninsulated,
- Manufactured from High Strength Seamless Copper
- Electro‑Tin Plated
- Center Wire Stop
- Chamfered Barrel
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CT-250 |
| Manufacturer |
Ilsco |
| Product Series |
CT |
| Family Series |
Ilsco Terminals, CT Series |
| Description |
Butt Splice, 250MCM Uninsulated, 2.25in. Barrel Length, Yellow Die Color Code |
| Wire Size Range |
1/0 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Yellow |
| Approvals |
UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
CT-250
Ilsco Terminals, CT Series