Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CT-2504CH Panduit Hand Tools, BlackFin CT-2504CH Crimp Head
MFG Item Number
CT-2504CH
CT-2504CH Panduit Hand Tools, BlackFin CT-2504CH Crimp Head
MFG Item Number
CT-2504CH
This item cannot be canceled or returned
Description
BlackFin CT-2504CH Crimp Head
Specifications
Specifications
Manufacturer Part Number
CT-2504CH
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
Crimp Head for use with Panduit CT-2500 , CT-2500/E, CT-2500/L and CT-2500/LE crimp tools. Crimps Panduit 8-6 AWG single wire ferrules and Panduit 10 AWG twin wire ferrules. Square crimp profile.
Type
Crimpers
Number of Pieces
1
Capacity
8-6 AWG
Net Weight
1.1 lbs
Gross Weight
1.1 lbs
CT-2504CH
Panduit Hand Tools