Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-2525CH Panduit Electric Power Tools, BlackFin CT-2525CH Crimp Head
MFG Item Number
CT-2525CH
CT-2525CH Panduit Electric Power Tools, BlackFin CT-2525CH Crimp Head
MFG Item Number
CT-2525CH
This item cannot be canceled or returned
Description
Electric Power Tools, Series
BlackFin CT-2525CH Crimp Head
Specifications
Specifications
| Manufacturer Part Number |
CT-2525CH |
| Manufacturer |
Panduit |
| Family Series |
Panduit Electric Power Tools |
| Description |
Crimps Panduit 22 – 10 AWG fully insulated disconnects and insulated parallel splices. |
| Head Type |
Open Head |
| Cable Capacity (Cu) |
22-10 AWG |
| Power Source |
Battery |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.75 lbs |
CT-2525CH
Panduit Electric Power Tools