Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-300-1
Contour Crimp CT-300-1 Controlled Cycle
This item cannot be canceled or returned
Description
Contour Crimp CT-300-1 Controlled Cycle
Specifications
Specifications
| Manufacturer Part Number |
CT-300-1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Crimps Panduit 22 – 14 AWG fully insulated right angle disconnects DNFR-FIB series. |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
14 AWG |
| Net Weight |
1.455 lbs |
| Gross Weight |
1.455 lbs |
CT-300-1
Panduit Hand Tools