Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-310 Panduit Hand Tools, Pan-Term CT-310 Controlled Cycle Crimpi
CT-310 Panduit Hand Tools, Pan-Term CT-310 Controlled Cycle Crimpi
This item cannot be canceled or returned
Description
Pan-Term CT-310 Controlled Cycle Crimpi
Specifications
Specifications
| Manufacturer Part Number |
CT-310 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Blue handle tool crimps Panduit 22 – 10 AWG heat shrink insulated terminals, disconnects, and splices. |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
22-10 AWG |
| Net Weight |
0.91 lbs |
| Gross Weight |
0.91 lbs |
CT-310
Panduit Hand Tools