Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-500 Ilsco Terminals, CT Series, Butt Splice, 500MCM, Uninsulated,
CT-500 Ilsco Terminals, CT Series, Butt Splice, 500MCM, Uninsulated,
This item cannot be canceled or returned
Description
Butt Splice, 500MCM, Uninsulated,
- Manufactured from High Strength Seamless Copper
- Electro‑Tin Plated
- Center Wire Stop
- Chamfered Barrel
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CT-500 |
| Manufacturer |
Ilsco |
| Product Series |
CT |
| Family Series |
Ilsco Terminals, CT Series |
| Description |
Butt Splice, 500MCM, Uninsulated, 2.875in. Barrel Length, Brown Die Color Code |
| Wire Size Range |
250-500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.323 lbs |
CT-500
Ilsco Terminals, CT Series