Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CT Series
CT-8
Ilsco Terminals, CT Series
Butt Splice, 8AWG, Uninsulated,
This item cannot be canceled or returned
Description
Butt Splice, 8AWG, Uninsulated,
- Manufactured from High Strength Seamless Copper
- Electro‑Tin Plated
- Center Wire Stop
- Chamfered Barrel
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CT-8 |
| Manufacturer |
Ilsco |
| Product Series |
CT |
| Family Series |
Ilsco Terminals, CT Series |
| Description |
Butt Splice, 8AWG, Uninsulated, 1.125in. barrel Length, Red Die Color Code |
| Wire Size Range |
8 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Red |
| Approvals |
UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.017 lbs |
CT-8
Ilsco Terminals, CT Series