CT-800
MAMAC Systems Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-800 MAMAC Systems Protection Relays, Current Switch, 1A Fixed Set Point

MFG Item Number
CT-800-MAMA

CT-800 MAMAC Systems Protection Relays, Current Switch, 1A Fixed Set Point

MFG Item Number
CT-800-MAMA
Item Number
CT-800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CT-800
Current Switch, 1A Fixed Set Point

Series Information

Specifications

Specifications
Manufacturer Part Number CT-800-MAMA
Manufacturer MAMAC Systems
Family Series MAMAC Systems Protection Relays
Description Current Switch, 1A Fixed Set Point
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.75 "
Output Rating 0.35 A @ 135 VAC/VDC, 1 A @ 35 VAC/VDC
Setpoint Range 1.5-200 A
Status Indicator Yes
Frequency 45-65 Hz
Approvals CE, UL
Net Weight 0.155 lbs
Gross Weight 0.16 lbs