CT-805
MAMAC Systems Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-805

MAMAC Systems Protection Relays

CT-805

MAMAC Systems Protection Relays
Current Switch, 1A Fixed Set Point,
Item Number
CT-805
MFG Item Number
CT-805-MAMA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CT-805
Current Switch, 1A Fixed Set Point,

Series Information

Specifications

Specifications
Manufacturer Part Number CT-805-MAMA
Manufacturer MAMAC Systems
Family Series MAMAC Systems Protection Relays
Description Current Switch, 1A Fixed Set Point, Split Core
Enclosure Split Core
Power Supply Self Powered
Aperture Size 0.85 "
Output Rating 0.35 A @ 135 VAC/VDC, 1 A @ 35 VAC/VDC
Setpoint Range 1.5-200 A
Status Indicator Yes
Frequency 45-65 Hz
Approvals CE, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs