Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Hydraulic Power Tools
CT-902HP-5KRFS
Panduit Hydraulic Power Tools
220 V Hydraulic Pump with Foot Switch, 5
MFG Item Number
CT-902HP-5KRFS
This item cannot be canceled or returned
Description
Hydraulic Power Tools, Series
220 V Hydraulic Pump with Foot Switch, 5
Specifications
Specifications
Manufacturer Part Number
CT-902HP-5KRFS
Manufacturer
Panduit
Family Series
Panduit Hydraulic Power Tools
Description
The CT-902HP-5KRFS Hydraulic Pump offers 5,000 psi of hydraulic pressure for continuous crimping applications. Supplied with the foot switch already attached to pump for quick set up. Incorporates Parker type quick-connect fittings to ease installation
Comments
Hydraulic Pump
Net Weight
41.5 lbs
Gross Weight
41.5 lbs
CT-902HP-5KRFS
Panduit Hydraulic Power Tools