Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT-920CH/CV Panduit Hand Tools, Pan-Lug CT-920CH/CV Hydraulic Crimp Hea
MFG Item Number
CT-920CH/CV
CT-920CH/CV Panduit Hand Tools, Pan-Lug CT-920CH/CV Hydraulic Crimp Hea
MFG Item Number
CT-920CH/CV
This item cannot be canceled or returned
Description
Pan-Lug CT-920CH/CV Hydraulic Crimp Hea
Specifications
Specifications
| Manufacturer Part Number |
CT-920CH/CV |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
12-ton hydraulic crimp head. C-head covered with PVC insualtion. Crimps Panduit copper compression lugs and splices from: 8 AWG - 750 kcmil copper Code, 8 AWG - 535 kcmil copper flex, metric 10 mm2 - 400 mm2 Class 2r and 10mm2 - 300mm2 Class 5f 6f , 6 |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8 AWG-600 kcmil |
| Comments |
Hydraulic |
| Net Weight |
11.5 lbs |
| Gross Weight |
11.5 lbs |
CT-920CH/CV
Panduit Hand Tools