Series Information
| Manufacturer Part Number | CT-930LPCH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | When partnered as a complete Panduit set, the Panduit BlackFin Crimping Tool provides continuous crimping operation. The open C-crimp head design allows easy loading of crimping dies and connectors, saving time. The crimp head even lasts longer in |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 8 AWG-600 kcmil |
| Comments | Hydraulic |
| Net Weight | 23.25 lbs |
| Gross Weight | 23.25 lbs |