Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components Current Transformers, PowerScout Series
CT-HSC-020-U
ACI-Automation Components Current Transformers, PowerScout Series
Ct, Splt Core, Mini, 0.4in., 20A
This item cannot be canceled or returned
Description
Current Transformers, PowerScout Series
Ct, Splt Core, Mini, 0.4in., 20A
PowerScout Series Information
The PowerScout 3037 power meters can be equipped with a wide selection of current transformers. Choose from compact and economical Split‑Core CTs or flexible Rogowski Flex CTs. Both types offer particular advantages depending on application. These CTs are interchangeable to meet various project requirements.
Specifications
Specifications
Manufacturer Part Number
136942
Manufacturer
ACI-Automation Components
Product Series
PowerScout
Family Series
ACI-Automation Components Current Transformers, PowerScout Series
Description
Ct, Splt Core, Mini, 0.4in., 20A
Core Type
Split Core
Aperture Size
0.4 " Dia.
Current Ratio
20:0.333 VAC
Frequency
50-400 Hz
Mounting
None
Termination
Wire Leads
Approvals
CE, UR
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
CT-HSC-020-U
ACI-Automation Components Current Transformers, PowerScout Series