CT-SCS-0050-U
ACI-Automation Components Current Transformers, PowerScout Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-SCS-0050-U

ACI-Automation Components Current Transformers, PowerScout Series

CT-SCS-0050-U

ACI-Automation Components Current Transformers, PowerScout Series
Ct, Sm Splt Core Current Trans
Item Number
CT-SCS-0050-U
MFG Item Number
143153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, PowerScout Series
Item #
CT-SCS-0050-U
Ct, Sm Splt Core Current Trans

PowerScout Series Information

The PowerScout 3037 power meters can be equipped with a wide selection of current transformers. Choose from compact and economical Split‑Core CTs or flexible Rogowski Flex CTs. Both types offer particular advantages depending on application. These CTs are interchangeable to meet various project requirements.

Specifications

Specifications
Manufacturer Part Number 143153
Manufacturer ACI-Automation Components
Product Series PowerScout
Family Series ACI-Automation Components Current Transformers, PowerScout Series
Description Ct, Sm Splt Core Current Trans
Core Type Split Core
Aperture Size 0.75 " Dia.
Current Ratio 50:0.333 VAC
Frequency 50-400 Hz
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 0.3 lbs
Gross Weight 0.3 lbs