Series Information
| Manufacturer Part Number | CT1/CP-2A |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Sensors |
| Description | Capacitive Proximity Sw. M30 Un-Shielded Cable 2m NC PNP Sn=20mm Nickel Plated Brass Body |
| Diameter | 30 mm |
| Number of Wires | 3-Wire |
| AC Voltage | 10-30 VAC |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VAC, 10-30 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Sensing Range | 2-20 mm |
| Connection Type | 2 Meter Cable |
| Output Type | PNP |
| Output Circuit | NC |
| Status Indicator | Yes |
| Composition | Metallic |
| Weld Field Immune | No |
| Shielding | Unshielded |
| Enclosure | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |