Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT110500SSBL Burndy Cable Ties, 110Lb Ssb Nylon Ct
MFG Item Number
CT110500SSBL
CT110500SSBL Burndy Cable Ties, 110Lb Ssb Nylon Ct
MFG Item Number
CT110500SSBL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CT110500SSBL |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Ties |
| Description |
110Lb Ssb Nylon Ct |
| Tensile Strength (lb) |
110 lbs |
| Type |
Stainless Steel |
| Material |
Nylon |
| Color |
Natural |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.0008 lbs |
CT110500SSBL
Burndy Cable Ties