Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT110500SSBL0 Burndy Cable Ties, 110Lb Ssb Uv Nylon Ct
MFG Item Number
CT110500SSBL0
CT110500SSBL0 Burndy Cable Ties, 110Lb Ssb Uv Nylon Ct
MFG Item Number
CT110500SSBL0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CT110500SSBL0 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Ties |
| Description |
110Lb Ssb Uv Nylon Ct |
| Tensile Strength (lb) |
110 lbs |
| Type |
Stainless Steel |
| Material |
Nylon |
| Color |
Black |
| Approvals |
CSA, cULus |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
CT110500SSBL0
Burndy Cable Ties