Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT120300SSBL Burndy Cable Ties, 120Lb Ssb Nylon Ct
MFG Item Number
CT120300SSBL
CT120300SSBL Burndy Cable Ties, 120Lb Ssb Nylon Ct
MFG Item Number
CT120300SSBL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CT120300SSBL |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Ties |
| Description |
120Lb Ssb Nylon Ct |
| Tensile Strength (lb) |
120 lbs |
| Type |
Stainless Steel |
| Material |
Nylon |
| Color |
Natural |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.0008 lbs |
CT120300SSBL
Burndy Cable Ties