Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT120800L Burndy Cable Ties, 120Lb Nyl Cable Tie

MFG Item Number
CT120800L

CT120800L Burndy Cable Ties, 120Lb Nyl Cable Tie

MFG Item Number
CT120800L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
CT120800L
120Lb Nyl Cable Tie

Series Information

Specifications

Specifications
Manufacturer Part Number CT120800L
Manufacturer Burndy
Family Series Burndy Cable Ties
Description 120Lb Nyl Cable Tie
Nominal Length 28 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Material Nylon
Color Natural
Approvals UL
Net Weight 0 lbs
Gross Weight 0.0017 lbs