Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT120800L00 Burndy Cable Ties, CABLE TIE

MFG Item Number
CT120800L00

CT120800L00 Burndy Cable Ties, CABLE TIE

MFG Item Number
CT120800L00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
CT120800L00
CABLE TIE

Series Information

Specifications

Specifications
Manufacturer Part Number CT120800L00
Manufacturer Burndy
Family Series Burndy Cable Ties
Description CABLE TIE
Nominal Length 28 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Material Nylon
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0.0015 lbs